Motion
67471524
1-1/2 - 6 UNC Steel Right Hand Hex Nut;2-1/4" Across Flats, 1-9/32" High, Zinc-Plated Finish
MI ITEM #11753647
MFR #67471524
List Price$9.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 - 6 UNC Steel Right Hand Hex Nut;2-1/4" Across Flats, 1-9/32" High, Zinc-Plated Finish
MI ITEM #11753647
MFR #67471524

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.25/each for your price

Overview

Mfr description
67471524 67471524 1 1/2-6 HEX NUT GRADE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-1/2 - 6
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-9/32 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    2-1/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 5
  • Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought