Motion
67472167
5/16-24 UNF Steel Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Uncoated
Mi Item #11753654
MFR #67472167
Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-24 UNF Steel Right Hand Hex Nut;1/2" Across Flats, 17/64" High, Uncoated
Mi Item #11753654
MFR #67472167

Mfr description
67472167 67472167 5/16-24 HEX NUT GRADE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.18/each

Specifications

Dimensions

  • Height
    17/64 in
  • Thread Size
    5/16-24
  • Width Across Flats
    1/2 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)