Motion
67472209
3/8-24 UNF Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Black Oxide Finish
MI ITEM #11753655
MFR #67472209
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-24 UNF Steel Right Hand Hex Nut;9/16" Across Flats, 21/64" High, Black Oxide Finish
MI ITEM #11753655
MFR #67472209

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
67472209 67472209 3/8-24 HEX NUT GRADE 8
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    3/8-24
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    21/64 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    9/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 8
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought