Motion
67472241
7/16-20 UNF Steel Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Black Oxide Finish
MI ITEM #11753656
MFR #67472241
List Price$0.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Steel Right Hand Hex Nut;11/16" Across Flats, 3/8" High, Black Oxide Finish
MI ITEM #11753656
MFR #67472241

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.33/each for your price

Overview

Mfr description
67472241 67472241 7/16-20 HEX NUT GRADE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    7/16-20
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    3/8 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 8
  • Coating
    Black Oxide

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text