Motion
67472324
9/16-18 UNF Steel Right Hand Hex Nut;7/8" Across Flats, 31/64" High, Uncoated
MI ITEM #11753658
MFR #67472324
List Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-18 UNF Steel Right Hand Hex Nut;7/8" Across Flats, 31/64" High, Uncoated
MI ITEM #11753658
MFR #67472324

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.85/each for your price

Overview

Mfr description
67472324 67472324 9/16-18 HEX NUT GRADE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    9/16-18
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    31/64 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    7/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 8
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought