Motion
67472407
3/4-16 UNF Steel Right Hand Hex Nut;1-1/8" Across Flats, 41/64" High, Black Oxide Finish
MI ITEM #11753660
MFR #67472407
Price$1.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-16 UNF Steel Right Hand Hex Nut;1-1/8" Across Flats, 41/64" High, Black Oxide Finish
MI ITEM #11753660
MFR #67472407

Mfr description
67472407 67472407 3/4-16 HEX NUT GRADE 8
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.45/each

Specifications

Dimensions

  • Height
    41/64 in
  • Thread Size
    3/4-16
  • Width Across Flats
    1-1/8 in

Details

  • Coating
    Black Oxide
  • Material
    Steel
  • Material Grade
    Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)