Motion
67472522
1-1/8 - 12 UN Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Uncoated
MI ITEM #11753663
MFR #67472522
List Price$4.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 12 UN Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Uncoated
MI ITEM #11753663
MFR #67472522

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.03/each for your price

Overview

Mfr description
67472522 67472522 1 1/8-12 HEX NUT GRADE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    1-1/8 - 12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    31/32 in
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    1-11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    SAE J995 Grade 8
  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text