Motion
67472803
1-1/4 - 12 UNF Steel Right Hand Hex Nut;1-7/8" Across Flats, 1-1/16" High, Zinc Yellow Dichromate Finish
Mi Item #11753670
MFR #67472803
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 12 UNF Steel Right Hand Hex Nut;1-7/8" Across Flats, 1-1/16" High, Zinc Yellow Dichromate Finish
Mi Item #11753670
MFR #67472803

Mfr description
67472803 67472803 1-1/4-12 GR8 YZ FINISH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Height
    1-1/16 in
  • Thread Size
    1-1/4 - 12
  • Width Across Flats
    1-7/8 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ANSI/ASME B18.2.2
  • Material
    Steel
  • Material Grade
    SAE J995 Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)