Motion
67472845
1-3/8 - 12 UN Steel Right Hand Hex Nut;2-1/16" Across Flats, 1-11/64" High, Zinc Yellow Dichromate Finish
Mi Item #11753671
MFR #67472845
Price$20.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/8 - 12 UN Steel Right Hand Hex Nut;2-1/16" Across Flats, 1-11/64" High, Zinc Yellow Dichromate Finish
Mi Item #11753671
MFR #67472845

Mfr description
67472845 67472845 1-3/8-12 GR8 YZ FINISH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.60/each

Specifications

Dimensions

  • Height
    1-11/64 in
  • Thread Size
    1-3/8 - 12
  • Width Across Flats
    2-1/16 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Fastener Standard
    ANSI/ASME B18.2.2
  • Material
    Steel
  • Material Grade
    SAE J995 Grade 8
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)