Motion
67472928
1/4-28 UNF Steel Right Hand Hex Nut;7/16" Across Flats, 7/32" High, Zinc-Plated Finish
MI ITEM #11753673
MFR #67472928
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF Steel Right Hand Hex Nut;7/16" Across Flats, 7/32" High, Zinc-Plated Finish
MI ITEM #11753673
MFR #67472928

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67472928 67472928 1/4-28 HEX NUT GRADE 5
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    1/4-28
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    7/32 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    7/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    SAE J995 Grade 5
  • Coating
    Zinc-Plated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text