Motion
67473249
7/8-14 UNF Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Zinc-Plated Finish
Mi Item #11753681
MFR #67473249
Price$2.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UNF Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Zinc-Plated Finish
Mi Item #11753681
MFR #67473249

Mfr description
67473249 67473249 7/8-14 HEX NUT GRADE 5
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.48/each

Specifications

Dimensions

  • Height
    3/4 in
  • Thread Size
    7/8-14
  • Width Across Flats
    1-5/16 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    ANSI/ASME B18.2.2
  • Material
    Steel
  • Material Grade
    SAE J995 Grade 5
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)