Motion
67473801
3/8-16 UNC Steel Right Hand Hex Nut;9/16" Across Flats, 0.3281" High, Uncoated
MI ITEM #11753688
MFR #67473801
List Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8-16 UNC Steel Right Hand Hex Nut;9/16" Across Flats, 0.3281" High, Uncoated
MI ITEM #11753688
MFR #67473801

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.13/each for your price

Overview

Mfr description
67473801 67473801 3/8-16 HEX NUT RH GRAD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    3/8-16
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    9/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought