Specifications
Dimensions
- Height1-25/64 in
- Thread Size1-5/8 - 5-1/2
- Width Across Flats2-7/16 in
Details
- CoatingUncoated
- MaterialSteel
- Material GradeGrade 2, Grade A
- SpecificationDoes Not Meet Military Specifications
- Thread DirectionRight Hand
- Thread StandardUNC
- TypeHex Nut
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)