Motion
67474361
1-7/8 - 5 UN Steel Right Hand Hex Nut;2-3/4" Across Flats, 1-3/4" High, Uncoated
MI ITEM #11753702
MFR #67474361
List Price$23.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8 - 5 UN Steel Right Hand Hex Nut;2-3/4" Across Flats, 1-3/4" High, Uncoated
MI ITEM #11753702
MFR #67474361

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.28/each for your price

Overview

Mfr description
67474361 67474361 1 7/8-5 HEX NUT RH GRA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    1-7/8 - 5
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1-3/4 in
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    2-3/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2, Grade A
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text