Motion
67474601
1/4-28 UNF Steel Right Hand Hex Nut;7/16" Across Flats, 0.2188" High, Uncoated
MI ITEM #11753708
MFR #67474601
List Price$0.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF Steel Right Hand Hex Nut;7/16" Across Flats, 0.2188" High, Uncoated
MI ITEM #11753708
MFR #67474601

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.08/each for your price

Overview

Mfr description
67474601 67474601 1/4-28 HEX NUT RH GRAD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    1/4-28
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    7/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought