Motion
67474767
1/2-20 UNF Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Zinc Clear Finish
Mi Item #11753712
MFR #67474767
Price$0.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-20 UNF Steel Right Hand Hex Nut;3/4" Across Flats, 7/16" High, Zinc Clear Finish
Mi Item #11753712
MFR #67474767

Mfr description
67474767 67474767 1/2-20 HEX NUT RH GRAD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.28/each

Specifications

Dimensions

  • Height
    7/16 in
  • Thread Size
    1/2-20
  • Width Across Flats
    3/4 in

Details

  • Coating
    Zinc Clear
  • Material
    Steel
  • Material Grade
    Grade 2, Grade A
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)