Motion
67474924
7/8-14 UN Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Uncoated
MI ITEM #11753716
MFR #67474924
List Price$2.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UN Steel Right Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Uncoated
MI ITEM #11753716
MFR #67474924

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.15/each for your price

Overview

Mfr description
67474924 67474924 7/8-14 HEX NUT RH GRAD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    7/8-14
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    3/4 in
  • Thread Standard
    UN
  • Type
    Hex Nut
  • Width Across Flats
    1-5/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    SAE J995 Grade 2
  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought