Motion
67475004
1-1/8 - 12 UN Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Uncoated
MI ITEM #11753718
MFR #67475004
Price$17.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 12 UN Steel Right Hand Hex Nut;1-11/16" Across Flats, 31/32" High, Uncoated
MI ITEM #11753718
MFR #67475004

Mfr description
67475004 67475004 1 1/8-12 HEX NUT RH GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.18/each

Specifications

Dimensions

  • Height
    31/32 in
  • Thread Size
    1-1/8 - 12
  • Width Across Flats
    1-11/16 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2
  • Material
    Steel
  • Material Grade
    SAE J995 Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)