Motion
67475202
1-3/4 - 12 UN Steel Right Hand Hex Nut;2-5/8" Across Flats, 1-1/2" High, Uncoated
Mi Item #11753723
MFR #67475202
Price$33.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-3/4 - 12 UN Steel Right Hand Hex Nut;2-5/8" Across Flats, 1-1/2" High, Uncoated
Mi Item #11753723
MFR #67475202

Mfr description
67475202 67475202 1 3/4-12 HEX NUT RH GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.65/each

Specifications

Dimensions

  • Height
    1-1/2 in
  • Thread Size
    1-3/4 - 12
  • Width Across Flats
    2-5/8 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2, Grade A
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UN
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)