Motion
67475723
3/4-10 UNC Steel Left Hand Hex Nut;1-1/8" Across Flats, 41/64" High, Uncoated
MI ITEM #11753735
MFR #67475723
List Price$3.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4-10 UNC Steel Left Hand Hex Nut;1-1/8" Across Flats, 41/64" High, Uncoated
MI ITEM #11753735
MFR #67475723

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.98/each for your price

Overview

Mfr description
67475723 67475723 3/4-10 HEX NUT LH GRAD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    3/4-10
  • Material
    Steel
  • Thread Direction
    Left Hand
  • Height
    41/64 in
  • Thread Standard
    UNC
  • Type
    Hex Nut
  • Width Across Flats
    1-1/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought