Motion
67475889
1-1/4 - 7 UNC Steel Left Hand Hex Nut;1-7/8" Across Flats, 1-1/16" High, Uncoated
Mi Item #11753739
MFR #67475889
Price$40.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC Steel Left Hand Hex Nut;1-7/8" Across Flats, 1-1/16" High, Uncoated
Mi Item #11753739
MFR #67475889

Mfr description
67475889 67475889 1 1/4-7 HEX NUT LH GRA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$40.18/each

Specifications

Dimensions

  • Height
    1-1/16 in
  • Thread Size
    1-1/4 - 7
  • Width Across Flats
    1-7/8 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Left Hand
  • Thread Standard
    UNC
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)