Motion
67476085
7/16-20 UNF Steel Left Hand Hex Nut;11/16" Across Flats, 3/8" High, Uncoated
MI ITEM #11753743
MFR #67476085
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Steel Left Hand Hex Nut;11/16" Across Flats, 3/8" High, Uncoated
MI ITEM #11753743
MFR #67476085

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
67476085 67476085 7/16-20 HEX NUT LH GRA
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    7/16-20
  • Material
    Steel
  • Thread Direction
    Left Hand
  • Height
    3/8 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text