Motion
67476200
5/8-18 UNF Steel Left Hand Hex Nut;15/16" Across Flats, 35/64" High, Uncoated
MI ITEM #11753746
MFR #67476200
List Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-18 UNF Steel Left Hand Hex Nut;15/16" Across Flats, 35/64" High, Uncoated
MI ITEM #11753746
MFR #67476200

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$2.58/each for your price

Overview

Mfr description
67476200 67476200 5/8-18 HEX NUT LH GRAD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    5/8-18
  • Material
    Steel
  • Thread Direction
    Left Hand
  • Height
    35/64 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    15/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought