Motion
67476283
7/8-14 UNF Steel Left Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Uncoated
MI ITEM #11753748
MFR #67476283
List Price$7.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8-14 UNF Steel Left Hand Hex Nut;1-5/16" Across Flats, 3/4" High, Uncoated
MI ITEM #11753748
MFR #67476283

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.00/each for your price

Overview

Mfr description
67476283 67476283 7/8-14 HEX NUT LH GRAD
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    7/8-14
  • Material
    Steel
  • Thread Direction
    Left Hand
  • Height
    3/4 in
  • Thread Standard
    UNF
  • Type
    Hex Nut
  • Width Across Flats
    1-5/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought