Motion
67476325
1-14 UNF Steel Left Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Uncoated
MI ITEM #11753749
MFR #67476325
Price$17.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-14 UNF Steel Left Hand Hex Nut;1-1/2" Across Flats, 55/64" High, Uncoated
MI ITEM #11753749
MFR #67476325

Mfr description
67476325 67476325 1-14 HEX NUT LH GRADE
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.03/each

Specifications

Dimensions

  • Height
    55/64 in
  • Thread Size
    1-14
  • Width Across Flats
    1-1/2 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)