Motion
67476481
M4x0.70 Metric Coarse Steel Right Hand Hex Nut;7mm Across Flats, 3.2mm High, Zinc-Plated Finish
Mi Item #11753752
MFR #67476481
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M4x0.70 Metric Coarse Steel Right Hand Hex Nut;7mm Across Flats, 3.2mm High, Zinc-Plated Finish
Mi Item #11753752
MFR #67476481

Mfr description
67476481 67476481 M4X.07 METRIC HEX NUT
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Height
    3.20 mm
  • Thread Size
    M4x0.70
  • Width Across Flats
    7.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 6
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)