Motion
67476523
M5x0.80 Metric Coarse Steel Right Hand Hex Nut;8mm Across Flats, 4mm High, Zinc-Plated Finish
Mi Item #11753753
MFR #67476523
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 Metric Coarse Steel Right Hand Hex Nut;8mm Across Flats, 4mm High, Zinc-Plated Finish
Mi Item #11753753
MFR #67476523

Mfr description
67476523 67476523 5X.08 CLASS 6 ZP METRI
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Height
    4.00 mm
  • Thread Size
    M5x0.80
  • Width Across Flats
    8.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934
  • Material
    Steel
  • Material Grade
    Class 6
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)