Motion
67476564
M6x1.00 Metric Coarse Steel Right Hand Hex Nut;10mm Across Flats, 5mm High, Zinc-Plated Finish
Mi Item #11753754
MFR #67476564
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M6x1.00 Metric Coarse Steel Right Hand Hex Nut;10mm Across Flats, 5mm High, Zinc-Plated Finish
Mi Item #11753754
MFR #67476564

Mfr description
67476564 67476564 M6X1 METRIC HEX NUT ZI
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Height
    5.00 mm
  • Thread Size
    M6x1.00
  • Width Across Flats
    10.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934
  • Material
    Steel
  • Material Grade
    Class 8
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)