Motion
67476606
M7x1.00 Steel Right Hand Hex Nut;11mm Across Flats, 5.5mm High, Zinc-Plated Finish
MI ITEM #11753755
MFR #67476606
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M7x1.00 Steel Right Hand Hex Nut;11mm Across Flats, 5.5mm High, Zinc-Plated Finish
MI ITEM #11753755
MFR #67476606

Mfr description
67476606 67476606 M7 METRIC HEX NUT ZINC
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Height
    5.50 mm
  • Thread Size
    M7x1.00
  • Width Across Flats
    11.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934
  • Material
    Steel
  • Material Grade
    Class 8
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)