Motion
67476689
M10x1.50 Metric Coarse Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Zinc-Plated Finish
MI ITEM #11753757
MFR #67476689
List Price$0.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Metric Coarse Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Zinc-Plated Finish
MI ITEM #11753757
MFR #67476689

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.18/each for your price

Overview

Mfr description
67476689 67476689 M10X1.5 METRIC HEX NUT
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M10x1.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    8.00 mm
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut
  • Width Across Flats
    17.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Class 8
  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text