Motion
67476887
M20x2.50 Steel Right Hand Hex Nut;30mm Across Flats, 16mm High, Zinc-Plated Finish
Mi Item #11753762
MFR #67476887
Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50 Steel Right Hand Hex Nut;30mm Across Flats, 16mm High, Zinc-Plated Finish
Mi Item #11753762
MFR #67476887

Mfr description
67476887 67476887 M20 METRIC HEX NUT ZIN
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.20/each

Specifications

Dimensions

  • Height
    16.00 mm
  • Thread Size
    M20x2.50
  • Width Across Flats
    30.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934
  • Material
    Steel
  • Material Grade
    Class 8
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)