Motion
67476960
M3x0.50 Steel Right Hand Hex Nut;5.5mm Across Flats, 2.4mm High, Uncoated
Mi Item #11753764
MFR #67476960
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50 Steel Right Hand Hex Nut;5.5mm Across Flats, 2.4mm High, Uncoated
Mi Item #11753764
MFR #67476960

Mfr description
67476960 67476960 M3 METRIC HEX NUT PL S
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Height
    2.40 mm
  • Thread Size
    M3x0.50
  • Width Across Flats
    5.50 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 6
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)