Motion
67477042
M5x0.80 Steel Right Hand Hex Nut;8mm Across Flats, 4mm High, Uncoated
Mi Item #11753766
MFR #67477042
Price$0.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80 Steel Right Hand Hex Nut;8mm Across Flats, 4mm High, Uncoated
Mi Item #11753766
MFR #67477042

Mfr description
67477042 67477042 M5 METRIC HEX NUT PL S
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.03/each

Specifications

Dimensions

  • Height
    4.00 mm
  • Thread Size
    M5x0.80
  • Width Across Flats
    8.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 6
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)