Motion
67477125
M8x1.25 Steel Right Hand Hex Nut;13mm Across Flats, 6.5mm High, Uncoated
Mi Item #11753768
MFR #67477125
Price$0.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M8x1.25 Steel Right Hand Hex Nut;13mm Across Flats, 6.5mm High, Uncoated
Mi Item #11753768
MFR #67477125

Mfr description
67477125 67477125 M8 METRIC HEX NUT PL S
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.13/each

Specifications

Dimensions

  • Height
    6.50 mm
  • Thread Size
    M8x1.25
  • Width Across Flats
    13.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 8
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)