Motion
67477166
M10x1.50 Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Uncoated
MI ITEM #11753769
MFR #67477166
Price$0.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Uncoated
MI ITEM #11753769
MFR #67477166

Mfr description
67477166 67477166 M10 METRIC HEX NUT PL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.15/each

Specifications

Dimensions

  • Height
    8.00 mm
  • Thread Size
    M10x1.50
  • Width Across Flats
    17.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 8
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)