Motion
67477323
M20x2.50 Steel Right Hand Hex Nut;30mm Across Flats, 16mm High, Uncoated
MI ITEM #11753773
MFR #67477323
List Price$1.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50 Steel Right Hand Hex Nut;30mm Across Flats, 16mm High, Uncoated
MI ITEM #11753773
MFR #67477323

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.40/each for your price

Overview

Mfr description
67477323 67477323 M20 METRIC HEX NUT PL
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M20x2.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    16.00 mm
  • Type
    Hex Nut
  • Width Across Flats
    30.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Class 8
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text