Motion
67477489
M10x1.50 Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Uncoated
MI ITEM #11753777
MFR #67477489
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M10x1.50 Steel Right Hand Hex Nut;17mm Across Flats, 8mm High, Uncoated
MI ITEM #11753777
MFR #67477489

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67477489 67477489 M10 METRIC HEX NUT CL1
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M10x1.50
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    8.00 mm
  • Type
    Hex Nut
  • Width Across Flats
    17.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Class 10
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought