Motion
67477521
M12x1.75 Steel Right Hand Hex Nut;19mm Across Flats, 10mm High, Uncoated
MI ITEM #11753778
MFR #67477521
List Price$0.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.75 Steel Right Hand Hex Nut;19mm Across Flats, 10mm High, Uncoated
MI ITEM #11753778
MFR #67477521

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.55/each for your price

Overview

Mfr description
67477521 67477521 M12 METRIC HEX NUT CL1
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.

Specifications

  • Thread Size
    M12x1.75
  • Material
    Steel
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Height
    10.00 mm
  • Type
    Hex Nut
  • Width Across Flats
    19.00 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Class 10
  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought