Motion
67477604
M16x2.00 Steel Right Hand Hex Nut;24mm Across Flats, 13mm High, Uncoated
Mi Item #11753780
MFR #67477604
Price$1.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M16x2.00 Steel Right Hand Hex Nut;24mm Across Flats, 13mm High, Uncoated
Mi Item #11753780
MFR #67477604

Mfr description
67477604 67477604 M16 METRIC HEX NUT CL1
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.18/each

Specifications

Dimensions

  • Height
    13.00 mm
  • Thread Size
    M16x2.00
  • Width Across Flats
    24.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 10
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)