Motion
67477729
M24x3.00 Steel Right Hand Hex Nut;36mm Across Flats, 19mm High, Uncoated
Mi Item #11753783
MFR #67477729
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Steel Right Hand Hex Nut;36mm Across Flats, 19mm High, Uncoated
Mi Item #11753783
MFR #67477729

Mfr description
67477729 67477729 M24 METRIC HEX NUT CL1
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Height
    19.00 mm
  • Thread Size
    M24x3.00
  • Width Across Flats
    36.00 in

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 10
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)