Motion
67477927
1-1/8 - 12 UNF Steel Right Hand Hex Jam Nut;1-11/16" Across Flats, 39/64" High, Zinc Clear Finish
MI ITEM #11753788
MFR #67477927
List Price$4.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 12 UNF Steel Right Hand Hex Jam Nut;1-11/16" Across Flats, 39/64" High, Zinc Clear Finish
MI ITEM #11753788
MFR #67477927

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.90/each for your price

Overview

Mfr description
67477927 67477927 1 1/8-12 HEX JAM NUT G
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Specifications

  • Thread Size
    1-1/8 - 12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    39/64 in
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut
  • Width Across Flats
    1-11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Zinc Clear

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought