Motion
67478081
5/16-18 UNC Steel Left Hand Hex Jam Nut;1/2" Across Flats, 3/16" High, Uncoated
MI ITEM #11753792
MFR #67478081
List Price$1.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Steel Left Hand Hex Jam Nut;1/2" Across Flats, 3/16" High, Uncoated
MI ITEM #11753792
MFR #67478081

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.08/each for your price

Overview

Mfr description
67478081 67478081 5/16-18 HEX JAM NUT LH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    5/16-18
  • Material
    Steel
  • Thread Direction
    Left Hand
  • Height
    3/16 in
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
  • Width Across Flats
    1/2 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought