Motion
67478321
1/4-28 UNF Steel Left Hand Hex Jam Nut;7/16" Across Flats, 5/32" High, Uncoated
MI ITEM #11753798
MFR #67478321
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4-28 UNF Steel Left Hand Hex Jam Nut;7/16" Across Flats, 5/32" High, Uncoated
MI ITEM #11753798
MFR #67478321

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.40/each

Specifications

Dimensions

  • Height
    5/32 in
  • Thread Size
    1/4-28
  • Width Across Flats
    7/16 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut

Overview

Mfr description
67478321 67478321 1/4-28 HEX JAM NUT LH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought