Motion
67478446
7/16-20 UNF Steel Left Hand Hex Jam Nut;11/16" Across Flats, 1/4" High, Uncoated
MI ITEM #11753801
MFR #67478446
Price$4.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-20 UNF Steel Left Hand Hex Jam Nut;11/16" Across Flats, 1/4" High, Uncoated
MI ITEM #11753801
MFR #67478446

Mfr description
67478446 67478446 7/16-20 HEX JAM NUT LH
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.50/each

Specifications

Dimensions

  • Height
    1/4 in
  • Thread Size
    7/16-20
  • Width Across Flats
    11/16 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Left Hand
  • Thread Standard
    UNF
  • Type
    Hex Jam Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)