Motion
67478800
5/16-18 UNC Steel Right Hand Hex Jam Nut;1/2" Across Flats, 3/16" High, Uncoated
Mi Item #11753806
MFR #67478800
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-18 UNC Steel Right Hand Hex Jam Nut;1/2" Across Flats, 3/16" High, Uncoated
Mi Item #11753806
MFR #67478800

Mfr description
67478800 67478800 5/16-18 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Height
    3/16 in
  • Thread Size
    5/16-18
  • Width Across Flats
    1/2 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)