Motion
67478883
7/16-14 UNC Steel Right Hand Hex Jam Nut;11/16" Across Flats, 1/4" High, Uncoated
MI ITEM #11753808
MFR #67478883
List Price$0.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16-14 UNC Steel Right Hand Hex Jam Nut;11/16" Across Flats, 1/4" High, Uncoated
MI ITEM #11753808
MFR #67478883

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.30/each for your price

Overview

Mfr description
67478883 67478883 7/16-14 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    7/16-14
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    1/4 in
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
  • Width Across Flats
    11/16 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought