Motion
67478966
9/16-12 UNC Steel Right Hand Hex Jam Nut;7/8" Across Flats, 5/16" High, Uncoated
MI ITEM #11753810
MFR #67478966
List Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/16-12 UNC Steel Right Hand Hex Jam Nut;7/8" Across Flats, 5/16" High, Uncoated
MI ITEM #11753810
MFR #67478966

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.40/each for your price

Overview

Mfr description
67478966 67478966 9/16-12 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    9/16-12
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    5/16 in
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
  • Width Across Flats
    7/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought