Motion
67479006
5/8-11 UNC Steel Right Hand Hex Jam Nut;5/16" Across Flats, 3/8" High, Uncoated
Mi Item #11753811
MFR #67479006
Price$0.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-11 UNC Steel Right Hand Hex Jam Nut;5/16" Across Flats, 3/8" High, Uncoated
Mi Item #11753811
MFR #67479006

Mfr description
67479006 67479006 5/8-11 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.60/each

Specifications

Dimensions

  • Height
    3/8 in
  • Thread Size
    5/8-11
  • Width Across Flats
    5/16 in

Details

  • Coating
    Uncoated
  • Material
    Steel
  • Material Grade
    Grade 2
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)