Motion
67479121
1-1/8 - 7 UN Steel Right Hand Hex Jam Nut;2-1/4" Across Flats, 27/32" High, Uncoated
MI ITEM #11753814
MFR #67479121
List Price$5.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/8 - 7 UN Steel Right Hand Hex Jam Nut;2-1/4" Across Flats, 27/32" High, Uncoated
MI ITEM #11753814
MFR #67479121

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.00/each for your price

Overview

Mfr description
67479121 67479121 1 1/8-7 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UN (Unified National) standards are further classified as coarse, fine, extra fine or special.

Specifications

  • Thread Size
    1-1/8 - 7
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Height
    27/32 in
  • Thread Standard
    UN
  • Type
    Hex Jam Nut
  • Width Across Flats
    2-1/4 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated
  • Fastener Standard
    ANSI/ASME B18.2.2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought