Motion
67479162
1-1/4 - 7 UNC Steel Right Hand Hex Jam Nut;1-7/8" Across Flats, 0.7188" High, Uncoated
MI ITEM #11753815
MFR #67479162
List Price$6.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 - 7 UNC Steel Right Hand Hex Jam Nut;1-7/8" Across Flats, 0.7188" High, Uncoated
MI ITEM #11753815
MFR #67479162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.38/each for your price

Overview

Mfr description
67479162 67479162 1 1/4-7 HEX JAM NUT GR
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNC indicates unified national coarse thread standards. Coarse threads have more TPI (threads per inch) and larger thread pitches.

Specifications

  • Thread Size
    1-1/4 - 7
  • Material
    Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNC
  • Type
    Hex Jam Nut
  • Width Across Flats
    1-7/8 in
  • Specification
    Does Not Meet Military Specifications
  • Material Grade
    Grade 2
  • Coating
    Uncoated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought